Shop All Electromagnetic & Electromechanical Locks
Rci
SDC SDC Exit Switches & Sensors
Mfr # 4319-09 32D
Zoro # G310053977
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Color Satin Stainless Steel
- Includes Electric Strikes
- Material Stainless Steel
- Application Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rci
- MFR # 4319-09 32D
- Zoro # G310053977
- UPC # 197163251049
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
Includes | Electric Strikes |
Material | Stainless Steel |
Application | Electric Strikes |
For Use With | RCI Electric Strikes |
Description
Electric Strike, 9 In. Faceplate, For 3/4 In. Projection Latches, 24 VDC, Fail Safe, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Bronze (1601 691)
- MSI Crema Arched Herringbone SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0429-SAM)
- DELTANA Door Knocker-Viewer Satin Nickel (DKV630U15)
- MONROE PMP 2" W x 72" H Mill Aluminum Continuous Hinge (CA26020072)
- RCI Electromagnetic Lock, Fire Rated, Single Door, 10B, 12/24 VDC, 750lb (8371 40)
- RCI Maglocks (8371 SCS 28)
- RCI RCI: 8320 MultiMag Electromagnetic Lock For Double Doors (RCI-R83208)
- RCI Electromagnetic Lock, Fire Rated, Double Door, 10B, 12/24 VDC, 750lb (8372 40)
- RCI RCI: 8310 MultiMag Electromagnetic Lock For Single Doors (RCI-R83108)
- SCHLAGE ELECTRONICS Electromagnetic Lock, 1500lb., M490 Series (M492)
- YALE Grade 1 Electric Mortise Lock, Outside Fail Secure Single Cylinder, Augusta Lever, CN Escutcheon, Pa (AUCN8891FL 626 12V)
- Rci Electromagnetic Locking Systems