Shop All Electromagnetic Lock Activation Devices
Rci
Rutherford Controls Inc RCI Maglock
Mfr # 8380TJ 32D
Zoro # G210057600
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Includes Maglocks
- Material Stainless Steel
- For Use With RCI Electromagnetic Locks
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rci
- MFR # 8380TJ 32D
- Zoro # G210057600
- UPC # 197163202355
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
Finish | Satin Stainless Steel |
Includes | Maglocks |
Material | Stainless Steel |
For Use With | RCI Electromagnetic Locks |
Color | Satin Stainless Steel |
Description
1500 Lb. Gatemag, 12/24 VDC, Remote Lock Status, with Top Jamb Bracket, Swinging or Sliding Gates, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Door Stop, Steel (4JG94)
- ZORO SELECT O-Ring, Dash 039, Viton, 0.07 In., PK10 (U38871.006.0275)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (ML2052 NSM 626)
- ZEUS Magnetic Labeling Tape, 2"x50' Roll, White (BAU66152)
- RCI Timers And Timing Modules (TD365)
- RCI Rutherford Controls Inc RCI Maglock (8320 40)
- RCI RCI: DE8310-28 Electromagnetic Lock W/ Delayed Egress For Single Doors (RCI-RDE83108-US)
- RCI 909S-MA Surface Mount Rocker Switch - Maintained Switch Mode (RCI-R909SMOW)
- ROSSLARE DIGITOOL DAU- DATA READER BLACK (ROS-GC-01)
- ROSSLARE MIFARE CLASSIC KEY FOB - NOT PROGRAMMED (ROS-AT-C1K-000-0SB0)
- TOWNSTEEL Chip / Sticker, 27mm, Back Adhesive, Red (TNS-MIFARE11S50-27MMC)
- Rci Electromagnetic Lock Activation Devices