Shop All Door Switches
Rci
Rutherford Controls Inc RCI Keyswitch
Mfr # 960N-MO 28
Zoro # G710057728
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Keyswitches
- Handle Color Aluminum Painted
- Application Keyswitches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rci
- MFR # 960N-MO 28
- Zoro # G710057728
- UPC # 197163201129
- Country of Origin United States
- Category Door Switches
Details
Includes | Keyswitches |
Handle Color | Aluminum Painted |
Application | Keyswitches |
Description
Narrow Tamper Resistant Keyswitch, Momentary, Brushed Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Locking Plug, NEMA L16-30P, 30 A, 480V AC, 3 Poles, 4 Blades, Yellow (HBL28W76)
- L.H. DOTTIE L.H. Dottie 3'' x 2-1/2'' Reducing Washer, 10PK (RW87)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (T47)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-8506)
- SQUARE D Handle Assembly, 75/100/250/400A (9421LC46)
- SCHLAGE ELECTRONICS Keyswitch (653-041)
- SQUARE D 45/63A Vario Switch + Handle Assy (VCF3)
- BEA Activation Plates (10LPR36433)
- SOUTHWIRE Door Jamb Switch Kit - White (DJSKWH)
- SECURITRON Door Actuators & Plates (SP-1)
- HONEYWELL Door Switch, SPDT, Quick Conn Terminals, 5A (23AC81)
- Rci Switches