Shop All Door Switches
Rci
Rutherford Controls Inc RCI Keyswitch
Mfr # 960N-MA 28
Zoro # G610057675
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Keyswitches
- Application Keyswitches
- Handle Color Aluminum Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rci
- MFR # 960N-MA 28
- Zoro # G610057675
- UPC # 197163201112
- Country of Origin United States
- Category Door Switches
Details
Includes | Keyswitches |
Application | Keyswitches |
Handle Color | Aluminum Painted |
Description
Narrow Tamper Resistant Keyswitch, Maintained, Brushed Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP3530)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA001US)
- ALLIED TUBE & CONDUIT Rigid Conduit, 4 In., 10 ft. L, Steel (858971)
- EATON Molded Case Circuit Breaker, HFD Series 100A, 3 Pole, 600V AC (HFD3100)
- MS SEDCO Activation Plates (59J-WSS)
- SCHNEIDER ELECTRIC Grounding Module For 10 To 25 Amp Switch (VZ14)
- SECURITRON Keyswitches (MKA2)
- SCHLAGE ELECTRONICS Keyswitch (653-041 NS)
- SOUTHWIRE Door Jamb Switch Kit - White (DJSKWH)
- LCN Touchless Actuators (8310-813WH)
- BEA Activation Plates (10PBJ10)
- Rci Switches