Shop All Door Switches
Rci
Rutherford Controls Inc RCI Keyswitch
Mfr # 960-MA 28
Zoro # G410057233
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Keyswitches
- Handle Color Aluminum Painted
- Application Keyswitches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rci
- MFR # 960-MA 28
- Zoro # G410057233
- UPC # 840067688922
- Country of Origin United States
- Category Door Switches
Details
Includes | Keyswitches |
Handle Color | Aluminum Painted |
Application | Keyswitches |
Description
Tamper Resistant Keyswitch, Maintained, Brushed Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 160 kA (SSP04EMA16)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 32 A, Reversing: No (LC1DT32BD)
- SIEMENS IEC Control Relay, 2NO/2NC, 24VAC, 10A (3RH21221AB00)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 50 (FZ512730)
- BEA Touchless Actuators (10MS31BASE)
- BEST Keyswitch (1W7P4626)
- BEA Activation Plates (10LPR36433)
- SECURITRON Door Actuators & Plates (SP-1)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 25A (VCCF2)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 45A (VCCF3)
- SQUARE D Auxiliary Contact, 690VAC/250VDC (VZ20)
- Rci Switches