Shop All Electric Strikes
Rci
Rutherford Controls Inc RCI Electric Strike
Mfr # 7107-07 32D
Zoro # G810056867
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24VAC
- Finish Satin Stainless Steel
- Material Stainless Steel
- Includes Electric Strikes
- For Use With RCI Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rci
- MFR # 7107-07 32D
- Zoro # G810056867
- UPC # 197163027859
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 24VAC |
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Includes | Electric Strikes |
For Use With | RCI Electric Strikes |
Description
Electric Strike, 6-7/8 In. Round Corner Faceplate, For 3/4 In. Projection Latches, 24 VAC, Fail Secure, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 12 PK (816A)
- HARDWARE RESOURCES Double Roller Catch with Strike and Screws - Polished Brass (RC01-PB)
- WRIGHT PRODUCTS Push Button Latch, White (V398WH)
- ELESA Detent hinges, CFV.65 SH-6 (CFV.)
- RCI Rutherford Controls Inc RCI Electric Strike (2364 32D)
- RCI RCI 6 Series Electric Strikes, 12/24 VAC/VDC Voltage, Stainless Steel (S6504 32D)
- RCI RCI 4 Series Electric Strikes, 12 VAC/VDC Voltage, Stainless Steel (4314-06 32D)
- RCI RCI 7 Series Electric Strikes, 12 VDC Voltage, Stainless Steel (7104-05D 32D)
- RCI Electric Strikes (0163 32D)
- RCI RCI 7 Series Electric Strikes, 12 VDC Voltage, Stainless Steel (7108-05D 32D)
- Rci Electromagnetic Locking Systems