Shop All Electric Strikes
Rci
Rutherford Controls Inc RCI Electric Strike
Mfr # 7104-07 32D
Zoro # G610056821
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24VAC
- Finish Satin Stainless Steel
- Includes Electric Strikes
- For Use With RCI Electric Strikes
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rci
- MFR # 7104-07 32D
- Zoro # G610056821
- UPC # 197163027835
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 24VAC |
Finish | Satin Stainless Steel |
Includes | Electric Strikes |
For Use With | RCI Electric Strikes |
Material | Stainless Steel |
Description
Electric Strike, 4-7/8 In. Round Corner Faceplate, For 3/4 In. Projection Latches, 24 VAC, Fail Secure, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 9/32 in. D X 3-1/2 in. L Zinc-Plated Iron Double Ended Bolt Snap 70 lb (T7605501)
- NATIONAL HARDWARE Steel Double Box Rail Splice Brackets 300 lb (N104-752)
- ZORO SELECT O-Ring, Buna N, Dash 231, 2-5/8, 2.887, PK25 (U38801.012.0262)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1742X-CU)
- RCI Electric Strikes (0163 32D)
- RCI RCI 6 Series Electric Strikes, 12/24 VAC/VDC Voltage, Stainless Steel (L65U 32D)
- RCI RCI 7 Series Electric Strikes, 24 VDC Voltage, Stainless Steel (7104-08D 32D)
- RCI RCI 4 Series Electric Strikes, 12 VAC/VDC Voltage, Stainless Steel (4307-06 32D)
- RCI Rutherford Controls Inc RCI Electric Strike (2364 32D)
- RCI Rutherford Controls Inc RCI Electric Strike (4314-09 32D)
- TRINE Trine 2000 Series Electric Strikes, 16-24 VAC/VDC, Satin Chrome (2012C-16-24AC/DC)
- Rci Electric Strikes