Shop All Electric Strikes
Rci
Rutherford Controls Inc RCI Electric Strike
Mfr # 4114-01 32D
Zoro # G610056890
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 11-16VAC
- Finish Satin Stainless Steel
- Includes Electric Strikes
- Material Stainless Steel
- For Use With RCI Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rci
- MFR # 4114-01 32D
- Zoro # G610056890
- UPC # 197163175291
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 11-16VAC |
Finish | Satin Stainless Steel |
Includes | Electric Strikes |
Material | Stainless Steel |
For Use With | RCI Electric Strikes |
Description
Electric Strike, 4-7/8 In. Faceplate, For 3/4 In. Projection Latches, 11-16 VAC, Fail Secure, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNER COLLECTION Stainless Steel 78" Top Mount Dual Wheel Sliding Door Hardware (NT.1400.02W.SS)
- MAG-MATE Cylindrical Fixture Magnet, 16 lb. Pull (R500)
- PRIME-LINE White, Bottom-Mount Drawer Slides (1-Pair) (R 7211)
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CS24020072GA)
- RCI Rutherford Controls Inc RCI Electric Strike (2364 32D)
- RCI RCI 4 Series Electric Strikes, 12 VAC/VDC Voltage, Stainless Steel (4107-05 32D)
- RCI RCI 4 Series Electric Strikes, 12 VAC/VDC Voltage, Stainless Steel (4104-05 32D)
- RCI RCI 7 Series Electric Strikes, 12 VDC Voltage, Stainless Steel (7105-05D 32D)
- RCI RCI 7 Series Electric Strikes, 11-16 VAC Voltage, Stainless Steel (7114-01 32D)
- RCI RCI 4 Series Electric Strikes, 24 VAC/VDC Voltage, Stainless Steel (4105-08 32D)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200-LBM)
- Rci Electromagnetic Locking Systems