Shop All Electric Strikes
Rci
Rutherford Controls Inc RCI Electric Strike
Mfr # 2364 32D
Zoro # G010057039
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12/24 VDC
- Finish Satin Stainless Steel
- Includes Electric Strikes
- For Use With RCI Electric Strikes
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rci
- MFR # 2364 32D
- Zoro # G010057039
- UPC # 197163175277
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12/24 VDC |
Finish | Satin Stainless Steel |
Includes | Electric Strikes |
For Use With | RCI Electric Strikes |
Material | Stainless Steel |
Description
Electric Strike, 1-1/4 x 4-7/8 Faceplate, Adjustable Deadbolt Keeper, 12/24 VDC, Fail Safe, Satin Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04800BL (LL1S12X04800BL)
- DEGUARD Commercial Knob - Grade 2 - IC Core - Entrance - Satin Chrome (DKFIC-26D-ET)
- SCHLAGE Everest 29 FSIC Core, S123 Keyway, 1-Bitted, 626, 4 Pack (23-030 S123 626 (4PK))
- SCHLAGE COMMERCIAL Bright Chrome Deadbolt B580F625 (B580F625)
- RCI RCI 7 Series Electric Strikes, 24 VDC Voltage, Stainless Steel (7105-08D 32D)
- RCI Electric Strikes (0163 32D)
- RCI RCI 7 Series Electric Strikes, 12 VDC Voltage, Stainless Steel (7104-05D 32D)
- RCI RCI 4 Series Electric Strikes, 24 VAC/VDC Voltage, Stainless Steel (4104-08 32D)
- RCI RCI: 0163-28D, 1/2" Surface Mount Rim Electric Strike (RCI-016328D)
- RCI RCI 7 Series Electric Strikes, 24 VDC Voltage, Stainless Steel (7107-08D 32D)
- SCHLAGE ELECTRONICS Keypad Mortise Lock (CO100MS70 KP SPA 626 JD)
- Rci Electric Strikes