Shop All Electromagnetic & Electromechanical Locks
Rci
Rutherford Controls Inc RCI Electric Cabinet Locks
Mfr # 3525PRX
Zoro # G310057029
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Applied
- Input Voltage 12VDC/24VDC
- For Use With RCI Specialty Locks
- Includes Electric Cabinet Locks
- Material Aluminum / Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rci
- MFR # 3525PRX
- Zoro # G310057029
- UPC # 197163015962
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Applied |
Input Voltage | 12VDC/24VDC |
For Use With | RCI Specialty Locks |
Includes | Electric Cabinet Locks |
Material | Aluminum / Steel |
Description
Electronic Rack Handle, w/Proximity Reader
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 2 LS Laminated Padlock (5KALF-473)
- LAMP 1-51/64" W x 2-3/64" H Chrome Glass Door Hinge (XL-GH03-48-8CR)
- MSI Terrado Peninsula SAMPLE Sand Manufactured Stacked Stone (ZOR-PNL-0008-SAM)
- BERENSON Fluidic Black Knob (9441-1055-P)
- RCI Electromagnetic Lock, Fire Rated, Single Door, 10B, 12/24 VDC, 750lb (8371 40)
- RCI RCI: 8310 MultiMag Electromagnetic Lock For Single Doors (RCI-R83108)
- RCI RCI: 8320 MultiMag Electromagnetic Lock For Double Doors (RCI-R83208)
- RCI Electromagnetic Lock, Fire Rated, Double Door, 10B, 12/24 VDC, 750lb (8372 40)
- RCI Maglocks (8371 SCS 28)
- SECURITRON Maglock (UHB-BK-12)
- ECLIPSE MAGNETICS Armature Plate, Dia:0.984", Weight:0.03lb (M52171/25ARM)
- Rci Electromagnetic & Electromechanical Locks