Shop All Proximity Sensors
Rci
Remote Receiver Module
Mfr # 910TC-WRM
Zoro # G4826029
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Remote Receive Module
- Product Type Remote Receiver Module
- Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rci
- MFR # 910TC-WRM
- Zoro # G4826029
- UPC # 840067662595
- Country of Origin United States
- Category Proximity Sensors
Details
Item | Remote Receiver Module |
Includes | Remote Receive Module |
Product Type | Remote Receiver Module |
Voltage | 12/24V DC |
Description
Remote Receiver Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button, 30mm, 120VAC (HT8GBGAF7)
- ZORO SELECT 18 AWG 6 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3702)
- LUTRON PowerPack, ForUsewithOccupancySensors, Blk (PP-DV)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRRED100)
- RCI Capacitive Sensing Touchplate (910TC)
- TELEMECANIQUE SENSORS Inductive Sensor 240Vac 300Ma Xs (XS4P30MA230)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NC (E2F-X5E2)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NO (IFS255)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M12-L53mm-brass (XS612B1MAL10)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS230BLPAL2)
- TURCK 10-65V-DC PROXIMITY SENSOR (BI15U-CP40-VN4X2/S10)
- Rci Proximity Sensors