Shop All Exit Device Accessories
Rci
RCI 919 Series, Pushbutton, Anodized Aluminum
Mfr # 919-MA 28
Zoro # G9229397
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Button
- Color Red
- Length (In.) 4.8 in
- Width (In.) 3 in
Product Information
- Brand Rci
- MFR # 919-MA 28
- Zoro # G9229397
- Country of Origin United States
- Category Exit Device Accessories
Dimensions
Length (In.) | 4.8 in |
Width (In.) | 3 in |
Details
Description
RCI 919 Series Single Gang Mount Rotary Release Red Pushbutton, Anodized Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Disc Spring, 3.370" Min. Inside Dia. (W4300045)
- LUCIDA SURFACES LUCIDA SURFACES, MonoCore Licorice 5.1 in. x36 in. 7mm 22MIL Interlocking Luxury Vinyl Planks 624 sq.ft/Pallet, 48PK (MO-213PLT)
- PHIFER WIRE Screen Alum 24X100 Brite (3000727)
- MIDWEST FASTENER 11-1/2" x 12" x 1/4" Rubber O-Rings (78044)
- RCI RCI 908 Series, Pushbutton, Stainless Steel (908-RE-TD 32D)
- RCI RCI 909 Series Flush Mount Rocker Switch Pushbutton, Beige Finish (909F-MO)
- RCI RCI: 972-L-ES-MO-32D All-In-One English/Spanish Illuminated Pushbutton - Momentary (RCI-R972LESMO9)
- RCI RCI: Pneumatic Time Delay Exit Button (RCI-991R-PTD32D)
- RCI RCI: 950TW6 Short-Range Touchless Actuator "Wave To Open" text Satin Stainless Steel (RCI-950TW6)
- RCI RCI 908 Series, Pushbutton, Stainless Steel (908-RE-MO 32D)
- DETEX Mounted Magnetic Switch, Unfinished (MS-1059S)
- Rci Door Exit Devices