Shop All Proximity Sensors
Rci
Handheld Remote Transmitter
Mfr # 910TC-WRB
Zoro # G4825478
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Handheld Remote Transmitter
- Voltage 12/24V DC
- Frequency 433 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rci
- MFR # 910TC-WRB
- Zoro # G4825478
- UPC # 840067662588
- Country of Origin United States
- Category Proximity Sensors
Details
Item | Handheld Remote Transmitter |
Product Type | Handheld Remote Transmitter |
Voltage | 12/24V DC |
Frequency | 433 MHz |
Description
Handheld Remote Transmitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (9789)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- GROTE Female Plug-In Pin Pigtail, Length: 11 1/2 in (67000)
- DAYTON Photocontrol, Fixed, 120 to 277VAC (26WA98)
- RCI Capacitive Sensing Touchplate (910TC)
- CAMDEN ADA Pushplate (CM-RFK45/A4)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NO (E57-18LE12-BD)
- OMRON Proximity Sensor 12-24v-dc (E2E-X3D1-M1GJ)
- EATON Proximity Sensor, Inductive, 12mm (E59-A12C108C02-CV)
- TURCK INDUCTIVE 10-30V-DC PROXIMITY SENSOR (BI5-Q08-AP6X2-0.2-PSG3F)
- IFM Proximity Sensor, Inductive, 1mm, NPN, NO (IE5123)
- Rci Sensors