Shop All Electromagnetic & Electromechanical Locks
Rci
Electromagnetic Locks
Mfr # 8320 2DSS/SCS 40
Zoro # G410070898
product price: $1,269.99
/ea
Free Shipping & Returns
$1,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Painted
- Color Dark Bronze Painted
- For Use With RCI Electromagnetic Locks
- Material VARIES
- Includes Maglocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rci
- MFR # 8320 2DSS/SCS 40
- Zoro # G410070898
- UPC # 197163304578
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Dark Bronze Painted |
Color | Dark Bronze Painted |
For Use With | RCI Electromagnetic Locks |
Material | VARIES |
Includes | Maglocks |
Description
8320 MultiMag for double outswinging interior or perimeter doors. Built-in time delay instant release with adjustable relock, programmable from 0-90 seconds. Convenient plug-in wiring terminals easy-access wiring cavity. MOV surge protection designed to overcome residual magnetism.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Keyed Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (41B72L)
- LCN Aluminum Body 41113071RH (41113071ALRH)
- COMPONENT HARDWARE Glass Filler Repair Kit, (for KL26 series) (KL26-0010)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME153T 605-KA)
- RCI RCI: 8320 MultiMag Electromagnetic Lock For Double Doors (RCI-R83208)
- RCI Maglocks (8371 SCS 28)
- RCI Electromagnetic Lock, Fire Rated, Single Door, 10B, 12/24 VDC, 750lb (8371 40)
- RCI RCI: 8310 MultiMag Electromagnetic Lock For Single Doors (RCI-R83108)
- RCI Electromagnetic Lock, Fire Rated, Double Door, 10B, 12/24 VDC, 750lb (8372 40)
- STORM INTERFACE Electromagnetic Lock, Wall Mount, 600 lb. (AXS MAG DOOR LOCK 600)
- SECURITRON Electromagnetic Lock, Anti-Tamper (MM15DT)
- Rci Electromagnetic Locking Systems