Shop All Electromagnetic & Electromechanical Locks
Rci
Electromagnetic Lock, Fire Rated, Single Door, 10B, 12/24 VDC, 750lb
Mfr # 8371 40
Zoro # G900533339
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic Lock
- Holding Force 750 lbs
- Color Dark Bronze
- Description/Special Features Stabilizing 4 Bolt "Drop Stop" mounting, Adjustable keyhole mounting bracket, Up to 750 lbs. (340kg.) holding force, Electromagnetic Lock fail un locked, For outswinging interior doors, Field selectable - 12/24 VDC, Easy-access wiring cavity, Low energy consumption, No residual magnetism, MOV surge protection
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rci
- MFR # 8371 40
- Zoro # G900533339
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | 837140 Magnetic Lock |
Type | Magnetic Lock |
Holding Force | 750 lbs |
Color | Dark Bronze |
Description/Special Features | Stabilizing 4 Bolt "Drop Stop" mounting, Adjustable keyhole mounting bracket, Up to 750 lbs. (340kg.) holding force, Electromagnetic Lock fail un locked, For outswinging interior doors, Field selectable - 12/24 VDC, Easy-access wiring cavity, Low energy consumption, No residual magnetism, MOV surge protection |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Compression Spring, O= .625, L= 2.25, W= .072 R (G109959718)
- PAWLING End Cap, Windsor Blue, 7-3/4 x 1In (ETC-8C-0-265)
- PEMKO Door Frame Weatherstrip, Neoprene, 7ft, 4ft (303 AS 1" X 48+2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NCZ3)
- RCI RCI: 8320 MultiMag Electromagnetic Lock For Double Doors (RCI-R83208)
- RCI RCI: 8310 MultiMag Electromagnetic Lock For Single Doors (RCI-R83108)
- RCI Maglocks (8371 SCS 28)
- RCI Electromagnetic Lock, Fire Rated, Double Door, 10B, 12/24 VDC, 750lb (8372 40)
- FALCON Electrified Locked Storeroom, Quantum Lever, SFIC Less Core, US26D (T881BD Q 626 24V)
- SCHLAGE Electrified Mortise Lock Body, Fail Safe/Fail Secure, 12/24VDC (L9090LB RX)
- DYNALOCK Electromagnetic Lock, 25 in. Lx2 in. W (2268-20)
- Rci Electromagnetic & Electromechanical Locks