Shop All Electrical Boxes
Rci
Electrical Box, Switch Box, Rectangular
Mfr # 912N-WBT-SMB
Zoro # G902569534
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Switch Box
- Length 4.8 in
- Width 2 in
- Depth 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rci
- MFR # 912N-WBT-SMB
- Zoro # G902569534
- UPC # 785943403285
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4.8 in |
Width | 2 in |
Depth | 1.8 in |
Details
Item | Electrical Box |
Box Type | Switch Box |
Opening Shape | Rectangular |
Description
Surface Mount Box for a Narrow Singl,912
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Power Cord C13-C20 15Amp 250V Sjt 14/3 A (PWCD-C13C20-15A-06F-BLK)
- DAYTON Circuit Breaker, NDB2-63 C32/2 Series 32A, 2 Pole, 480V AC, C Curve (5ZVA8)
- KABLE KONTROL ATLAS 1 Channel Heavy Duty Rubber Cable Protector - 1.125€ H x 1.25" W Channel - Black Base / Yellow Lid (CP9896)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16B-53)
- KILLARK Electrical Box, 18 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (FSS-2)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FD Box, 2 Gang, Malleable Iron (FD-2-100)
- RACO Electrical Box, 42 cu in, Square Box, Steel, Square (8265)
- V3GATE, LLC Electrical Box, Junction Box, Noryl (E989N-CAR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 156 cu in, Floor Box, 2 Gang, PVC, Round (S1CFB)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-1M)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, Stainless Steel (RF506SS)
- Rci Electrical Boxes