Shop All Exit Device Trims
Rci
Corbin Russwin Corbin Russwin Exit Device Trim
Mfr # A73-09
Zoro # G610054834
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Electric Strikes
- Color Grey
- For Use With RCI Electric Strikes
- Finish Grey
- Application Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rci
- MFR # A73-09
- Zoro # G610054834
- UPC # 197163251209
- Country of Origin Mexico
- Category Exit Device Trims
Details
Includes | Electric Strikes |
Color | Grey |
For Use With | RCI Electric Strikes |
Finish | Grey |
Application | Electric Strikes |
Description
73 Series Electric Strike, Less Faceplate, 24 VDC, Fail Safe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sliding Closet Door Roller Kit 1 Kit (N 7536)
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, Black (0050-005)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 32inL (RT4-5852)
- CROWN 3-3/4" Center to Center Monaco Cabinet Pull Dark Pewter Finish (CHP96096DP)
- PREMIER LOCK Storeroom Trim Lever For Panic Exit Device (PE-LSR)
- IVES Exit Trim, Black Grip Pull, Night Latch, 1-5/8" Cylinder Bore, 32D, LC (VR910-NL US32D)
- VON DUPRIN Exit Trim, 996L-NL-06 Lever, Fire Rated, Night Latch, SP313, LC, RHR (996L-NL-06-R/V SP313 RHR)
- FALCON Exit Device Trim (212-L SP28)
- VON DUPRIN Solenoid 050535 (050535)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Satin Stainless (AL9040SS)
- SARGENT Exit Device Trim (776-8 ETL 24V RHRB 26D)
- Rci Exit Device Trims