Shop All Proximity Sensors
Rci
Capacitive Sensing Touchplate
Mfr # 910TC-WRM-WRB
Zoro # G4825660
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Remote Receive Module, Remote Transmitter
- Product Type Wave to Open Touchplate
- Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rci
- MFR # 910TC-WRM-WRB
- Zoro # G4825660
- UPC # 840067662601
- Country of Origin United States
- Category Proximity Sensors
Details
Item | Wave to Open Touchplate |
Includes | Remote Receive Module, Remote Transmitter |
Product Type | Wave to Open Touchplate |
Voltage | 12/24V DC |
Description
Capacitive Sensing Touchplate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8In x 100ft, Black (B2038)
- RACO Insulated Connector, 2 In., Malleable Iron (3568)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 70A, 250V AC, Non-Indicating (NON-70)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, surface, 14in W x 50in H (NQC50S)
- RCI Capacitive Sensing Touchplate (910TC)
- OMRON Proximity Sensor, 10 to 30 V DC, 47.1 mm L (E2E-X2C112 2M)
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-5, 0-OE (SMT-8M-A-PS-24V-E-5,0-OE)
- TURCK 10-65V-DC PROXIMITY SENSOR (BI15U-CP40-VN4X2/S10)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129A01-A1)
- IFM SN: 4MM INDUCTIVE 10-30V-DC PROXIMITY SWITCH (IF5826)
- CAMOZZI Prox Sensor (CSM 2432-0)
- Rci Proximity Sensors