Shop All Push Button Accessories
Rci
970N-B-MO-24V 28 Rutherford Controls Inc RCI Pushbutton
Mfr # 970N-B-MO-08 28
Zoro # G110057687
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RCI Switches
- Color Aluminum Painted
- Application Pushbuttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rci
- MFR # 970N-B-MO-08 28
- Zoro # G110057687
- UPC # 197163183883
- Country of Origin United States
- Category Push Button Accessories
Details
For Use With | RCI Switches |
Color | Aluminum Painted |
Application | Pushbuttons |
Description
Narrow Illuminated Exit Button, Blue, Momentary, 24VDC, Brushed Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MIDWEST FASTENER 48" Natural Nylon Plastic Cable Ties 50PK (08040)
- SQUARE D Molded Case Circuit Breaker, BGA Series 60A, 2 Pole, 347/600V AC, B Curve (BGA260602)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-5-8)
- RCI R991RPTD9 Pneumatic Pushbutton (991-REPTD 32D)
- RCI Rutherford Controls Inc RCI Pushbutton (916N-BH-MO 28)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-51X)
- EATON Cutler-Hammer Legend Plate, Square, For Off Hand, Black (10250TS50)
- EATON Legend Plate, Half Round, Down, Black (10250TM12)
- EATON Legend Plate, Square, Slow, Black (10250TS32)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-0AB20-0AA0)
- Rci Push Button Accessories