Shop All Corded Speakers
Rcf
RCF LF18G401 18 in. Woofer with Linear Frequency Response Cheracteristics
Mfr # LF18G401
Zoro # G503949766
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rcf
- MFR # LF18G401
- Zoro # G503949766
- Country of Origin China
- Category Corded Speakers
Description
The LF18G401 uses a fibre loaded cone assembly along with a high excursion triple roll, constant geometry surround.
This combination provides remarkable strength and peak to peak maximum excursion of 50mm.
The LF18G401 is ideal for use in applications where incredible power handling, long excursion and perfect control is required.
Ideal for high quality professional bass reflex and bass-horn system.
The robust machanical design and optimised weight of the device make it desiderable for use in fixed installation or portable professional loudspeaker system.
4", fiberglass inside/outside copper voice coil.
1800W continuous program power handling.
98 dB Sensitivity.
30 Hz - 1 kHz Frequency range.
Dual spider design with silicon based dampening control.
Triple-roll surround and corrugated straight cone geometry.
460 / 18.
Rated Impedance: 8 O.
Program Power: 1800 W AES.
Power handling capacity: 900 W AES.
Sensitivity: 98 dB.
Frequency Range: 30 Hz ÷ 1000 Hz.
Effective Piston Diameter: 395 mm/ 15.6".
Max Excursion Before Damage (peak to peak): 50 mm/ 2.0".
Minimum Impedance: 5.9 O.
Voice Coil Diameter: 100 mm/ 4".
Voice Coil Material: Copper.
Voice Coil Winding Depth: 23 mm/ 0.9".
Number of layers: 2.
Kind of layer: inside / outside.
Top Plate Thickness: 12 mm/ 0.5".
Cone Material: No pressed pulp.
Cone Design: Straight.
Surround Material: Polycotton.
Surround Design: Triple roll.
Thiele/Small Parameters:
DC resistance: 4.8O.
Mechanical factor: 7.6.
Electrical factor: 0.30.
Total factor: 0.29.
BL Factor: 24.6 T · m.
Effective Moving Mass: 182 g.
Equivalent Cas air load: 268 liters.
Effettive piston area: 0.122 m2.
Max. linear excursion (mathematical): 8.5 mm.
Voice - coil inductance 1kHz: 2.4 mH.
Half-space efficiency: 3.09%.
Mounting information:
Overall Diameter: 465 mm/ 18.3".
Bolt Circle Diameter: 442 - 447 mm/ 17.4" - 17.6".
Bolt Hole Diameter: 6.5 mm/ 0.3".
Front Mount Baffle Cut-out: 424 mm/ 16.7".
Rear Mount Baffle Cut-out: 424 mm/ 16.7".
Depth: 205 mm/ 8.1".
Volume occupied by the driver: 7.0 / 0.25 liters/ft3.
This combination provides remarkable strength and peak to peak maximum excursion of 50mm.
The LF18G401 is ideal for use in applications where incredible power handling, long excursion and perfect control is required.
Ideal for high quality professional bass reflex and bass-horn system.
The robust machanical design and optimised weight of the device make it desiderable for use in fixed installation or portable professional loudspeaker system.
Thiele/Small Parameters:
Mounting information:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah Pride Mobility Jazzy Select GT Replacement Battery (ML35-12696)
- DURACELL A23 Alkaline Battery, 2 PK (MN21-2PK)
- DETEX Detex: Door Prop Alarm, Surface Mount, Timer, Battery Powered, Gray (DTX-EAX-300-GRAY)
- CANON ZINK 50pcs Photo Paper Pack (3215C001)
- RCF 10 in. Mid-Bass Speaker, Black (MB10N251)
- SOUNDWAVE 7.5 x 3.25 in. Super Horn Tweeter (SO1637656)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 24 in.W (G86TG2X2)
- JBL 8 in. Mid-Bass Woofer Selenium 600W 4 Ohms Speaker (8MG600-8R)
- PULSE RADAR B & C Speakers 18 in. 3400W Power Soft Woofer (PU1496064)
- LOGITECH Z200 Multimedia Speaker Mid Bk (980-000800)
- Q POWER QPower QBFORD09210 Qbomb Dual 10 in. Ported Ford F150 Super Crew 2009-2018 F250 (QBFORD09210)
- Rcf Corded Speakers