Shop All Corded Speakers
Rcf
Rcf L18P300 2000W Power Handling 18" Stand-Alone Woofer
Mfr # L18P300
Zoro # G003949785
product price: $1,704.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,704.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rcf
- MFR # L18P300
- Zoro # G003949785
- Country of Origin China
- Category Corded Speakers
Description
The very stromg magnetic unit, with 15mm thick plates and specially designed suspensions ensure an excellent control of amplitude of over +/- 12millimeters.
The special cooling system with forced air ventilation offer a great haet dissipation and the minimum levels of power compression available on the market.
Voice coil construction, suapensions and cone materials are upgraded in order to withstand up to a Kilowatt RMS power.
The L18P300 finds its best application in both bass reflex and band pass system.
Its capacity to reproduce extremely low frequency along with extraordinary definition make it a no compromise woofer in its category, ideal for both live and recorded music.
4", fiberglass inside/outside copper voice coil.
2000W continuous program power handling.
97 dB Sensitivity.
35 Hz - 1.5 kHz Frequency range.
Forced air ventilation and 15mm top plate for minimum power compression.
Dual spider design with silicon based dampening control.
M-roll surround and exponential cone geometry.
Nominal Diameter: 460 / 18.
Rated Impedance: 8 O.
Program Power: 2000 W AES.
Power handling capacity: 1000 W AES.
Sensitivity: 97 dB.
Frequency Range: 35 Hz ÷ 1000 Hz.
Effective Piston Diameter: 380 mm/ 15".
Max Excursion Before Damage (peak to peak): 40 mm/ 1.6".
Minimum Impedance: 6.0 O.
Voice Coil Diameter: 100 / 4.
Voice Coil Material: Copper.
Voice Coil Winding Depth: 23 mm/ 0.9".
Number of layers: inside / outside.
Kind of layer: 2.
Top Plate Thickness: 15 mm/ 0.6".
Cone Material: No pressed pulp.
Cone Design: Curved.
Surround Material: Polycotton.
Surround Design: M - roll.
Thiele/Small Parameters:
Resonance frequency: 33 Hz.
DC resistance: 5.0O.
Mechanical factor: 8.3.
Electrical factor: 0.34.
Total factor: 0.33.
BL Factor: 23.5 T · m.
Effective Moving Mass: 180 g.
Equivalent Cas air load: 226 liters.
Effettive piston area: 0.113 m2.
Max. linear excursion (mathematical): 7.8 mm.
Voice - coil inductance 1kHz: 1.9 mH.
Half-space efficiency: 2.30%.
Mounting information:
Overall Diameter: 470 mm/ 18.5".
Bolt Circle Diameter: 438 mm/ 17.2".
Bolt Hole Diameter: 8 mm/ 0.3".
Fro
The special cooling system with forced air ventilation offer a great haet dissipation and the minimum levels of power compression available on the market.
Voice coil construction, suapensions and cone materials are upgraded in order to withstand up to a Kilowatt RMS power.
The L18P300 finds its best application in both bass reflex and band pass system.
Its capacity to reproduce extremely low frequency along with extraordinary definition make it a no compromise woofer in its category, ideal for both live and recorded music.
Thiele/Small Parameters:
Mounting information:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Keyboard Tray, Blk, Glide Track 17-5/16In. (8017801)
- MONOPRICE HDMI Coupler, Female To Female (9356)
- BRIGHTSTAR Replacement For LG TV Remotes, BR1LPH (BR1LPH)
- EVEREADY EVER 3V Lith Battery (ECR2450BP)
- RCF 10 in. Mid-Bass Speaker, Black (MB10N251)
- RCF RCF LF18G401 18 in. Woofer with Linear Frequency Response Cheracteristics (LF18G401)
- PYLE Hydra Series 3.5" 200W 3-Way Weatherproof Speaker System (Black) (PLMR24B)
- SPECO TECHNOLOGIES Speaker, Indoor/Outdoor, 9-1/2 In. (SP4AWET)
- BOOMBOX 7 in. Studio Monitor, White (BO2666763)
- LOGITECH S150 20 Speaker System 120 W RMS Black, Black (LOG980000028)
- PYLE 5'' High Performance Mid-Bass Mid-Range Woofer Driver (PDMR5)
- Rcf Corded Speakers