Shop All Corded Speakers
Rcf
HD15A MK5 15'' Active Two-Way Speaker - 1400W 130 dB
Mfr # 647HD15AMK5
Zoro # G411397680
product price: $1,709.99
/ea
Free Shipping & Returns
$1,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rcf
- MFR # 647HD15AMK5
- Zoro # G411397680
- Country of Origin China
- Category Corded Speakers
Description
Enhance your event with this RCF HD15A MK5 speaker! This active two-way loudspeaker offers high efficiency and low distortion to deliver clear sound at long distances. This makes it ideal for high-power monitoring and for use in large venues. It boasts a compact sleek black cabinet made from a polypropylene composite material. It is lightweight with handles for easy carrying and transport. It features a steel pole mount and threaded inserts for rigging. It can also be freestanding by standing it upright or placing it on its side.**This speaker uses a digital signal processor to control the unit. It features FiRPHASE processing with bass motion control which offers improved sound quality and perfect stereo images with minimum latency. It boasts a built-in Class D amplifier that distributes up to 1400W at peak power. It features a 2-way configuration with a 15'' low-frequency woofer with a 2 1/2'' voice coil and a 1'' high-frequency compression driver with a 1 3/4'' voice coil. It boasts a maximum sound pressure level of 130 dB and it has a frequency response of 45 Hz to 20000 Hz. The dispersion is 90 degrees horizontal and 60 degrees vertical allowing this speaker to produce a wide pattern of coverage.**Overall Dimensions:*Width: 17 7/16''*Depth: 15 5/8''*Height: 28 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 RJ45 180-Degree Punch Down Keystone Dual IDC_ Black (27548)
- MIGHTY MAX BATTERY ML4-6 - 6 VOLT 4.5 AH SLA BATTERY - 10 PACK (ML4-6MP1082512429)
- PYLE Tablet Pc Mount, PSPADLKW5 (PSPADLKW5)
- CHIEF Dual Array Pole Mnt Assy (KTA1003B)
- RCF RCF LF18G401 18 in. Woofer with Linear Frequency Response Cheracteristics (LF18G401)
- RCF 10 in. Mid-Bass Speaker, Black (MB10N251)
- PYLE 6.5'' Indoor/Outdoor Waterproof On Wall Speakers (PDWR63)
- PYLE Dual 5.25" In-Wall / In-Ceiling Speakers (PWRC53)
- PLUGIT Pebble Desktop Speakers;White (PL735814)
- NIPPON 4 In. Speaker Rings (RING4R)
- BOSS AUDIO 6-1/2" 2-WAY SPEAKERS (BOSS AUDIO) (MR6W)
- Rcf Corded Speakers