Shop All Corded Speakers
Rcf
HD12A MK5 12'' Active Two-Way Speaker - 1200W 130 dB
Mfr # 647HD12AMK5
Zoro # G111397669
product price: $1,538.99
/ea
Free Shipping & Returns
$1,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rcf
- MFR # 647HD12AMK5
- Zoro # G111397669
- Country of Origin China
- Category Corded Speakers
Description
Enhance your event with this RCF HD12A MK5 speaker! This active two-way loudspeaker offers high efficiency and low distortion to deliver clear sound at long distances. This makes it ideal for high-power monitoring and for use in large venues. It boasts a compact sleek black cabinet made from a polypropylene composite material. It is lightweight with handles for easy carrying and transport. It features a steel pole mount and threaded inserts for rigging. It can also be freestanding by standing it upright or placing it on its side.**This speaker uses a digital signal processor to control the unit. It features FiRPHASE processing with bass motion control which offers improved sound quality and perfect stereo images with minimum latency. It boasts a built-in Class D amplifier that distributes up to 1200W at peak power. It features a 2-way configuration with a 12'' low-frequency woofer with a 2 1/2'' voice coil and a 1'' high-frequency compression driver with a 1 3/4'' voice coil. It boasts a maximum sound pressure level of 130 dB and it has a frequency response of 45 Hz to 20000 Hz. The dispersion is 90 degrees horizontal and 60 degrees vertical allowing this speaker to produce a wide pattern of coverage.**Overall Dimensions:*Width: 14 15/16''*Depth: 14 15/16''*Height: 25 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for CSB GP 672 (ML7-61232111112202)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery Replacement for Honda CB900F VT600C Battery (YTZ10S15)
- DELTANA Bell Button, Rectangular Contemporary Black (BBS333U19)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4021B)
- RCF RCF LF18G401 18 in. Woofer with Linear Frequency Response Cheracteristics (LF18G401)
- RCF 10 in. Mid-Bass Speaker, Black (MB10N251)
- EVOLVE 3 pc Powered Speakers (EV1431)
- LOGITECH Speakers, Z150, Mltmd, Black (980-000802)
- EMINENCE SPEAKER Eminence Speaker H2EA 2 in. Throat Exponential Aluminum Horn Flare (H2EA)
- NEXTGEN Nippon 8 in. MDF Speaker Ring (NE142937)
- ENERWORKS INC. SA WH8 8 in. 200 Watt High Power Paper Cone 8 Ohm Subwoofer (WH8)
- Rcf Corded Speakers