Shop All Home & Office Phones
This Product is Discontinued
Rca
ViSYS 25255RE2 2-Line Corded/Cordless Phone System w/Answering System (Discontinued)
Mfr # ML25255
Zoro # G7579698
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Digital
- Color Black/Silver
- Number of Lines 2
- Features Call Screening; Toll Saver
- Cord Type Corded; Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # ML25255
- Zoro # G7579698
- UPC # 810036770415
- Country of Origin China
- Category Home & Office Phones
Dimensions
Display Size - Cell Phone | No |
Details
Item | Telephones |
Type | Digital |
Color | Black/Silver |
Number of Lines | 2 |
Features | Call Screening; Toll Saver |
Cord Type | Corded; Cordless |
Weight | 4.07 lbs |
Mounting Type | Wall Mount |
Volume Control | Base; Handset |
Caller ID | Name/Number Display |
Power | Corded; Cordless |
Speakerphone | Base; Handset |
Caller ID Locations | Caller Location Displayed |
Frequency | 1.9 GHz |
One Touch Presets | 10 |
Speed Dial Memories | 99 |
Multi-Handset Capability | Up to 10 |
Recording Time | 60 min |
Display Type(s) | LCD |
Memory/Redial | 3 |
Description
RCA® ViSYS 25255RE2 Two-Line Corded/Cordless Phone System with Answering System
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.