Shop All Universal Remotes
Rca
Universal TV Remote, White
Mfr # DT-R08W
Zoro # G2811426
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Type IR
- Includes Keychain, Wrist Band
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rca
- MFR # DT-R08W
- Zoro # G2811426
- Country of Origin China
- Category Universal Remotes
Dimensions
Depth | 1 in |
Height | 5 in |
Width | 2 5/16 |
Overall Width | 2 3/8 in |
Overall Height | 5 in |
Overall Depth | 1 in |
Details
Item | Universal TV Remote |
For Use With | Universal |
Type | IR |
Includes | Keychain, Wrist Band |
Material | Plastic |
Color | White |
Accessory Type | Universal TV Remote |
Features | Large Button Controls |
Description
Universal TV Remote, For Use With Universal, Color White, Overall Depth 1 in, Includes Keychain, Wrist Band, Overall Height 5 in, Overall Width 2 3/8 in, Features Large Button Controls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 3Ft Db9 M/F Serial Rs232 Extension Cable - Black (25213)
- MAXELL Earphone, Buds, Blue, S (MAX190282)
- FIVEGEARS External Phone Jack 6p4c White (FI995117)
- IDENTIPLUS ID Wristband, Adhesive, Red, PK500 (T3-06)
- RCA Antimicrobial Learning Universal Remote (PC100)
- RCA Big-Button 3-Device Universal Remote w/Streaming and Dual Navigation (RCR313BR)
- RCA Healthcare TV Basic Guest Remote, White/Gray (R130J1)
- RCA Digital Signal Preamp for Outdoor Antennas (TVPRAMP12E)
- RCA Indoor Matching Transformer (VH54R/LVH54N)
- RCA MP3 3 ft. 3.5mm to 2 RCA Plugs Y-Adapter (AH205R)
- LG Blu-ray Player with Streaming Services and Built-in Wi-Fi (BP350)
- Rca Universal Remotes