Shop All Universal Remotes
Rca
Universal Ergonomic 3-Device Remote
Mfr # RCU300TR
Zoro # G0314852
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Universal Remote Control
- Connectivity Technology Wireless
- Compatible Devices DVD Player, Cable Box, VCR, TV, Satellite Box
- Number of Controllable Devices 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # RCU300TR
- Zoro # G0314852
- UPC # 79000305347
- Country of Origin Indonesia
- Category Universal Remotes
Details
Product Type | Universal Remote Control |
Connectivity Technology | Wireless |
Compatible Devices | DVD Player, Cable Box, VCR, TV, Satellite Box |
Number of Controllable Devices | 3 |
Description
This RCA 3-Device Universal Remote is easy to use and features multicolor keypads for easy navigation. Partial backlighting allows you to see the keys in the dark. This basic remote is ideal for digital TV and works with over 350 brands of components.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Dantona R96K 9.6V Radio Control Battery with Charger (R96K)
- RAM MOUNTS Replacement for RAM Mounts Ram-201u-d (RAM-201U-D RAM MOUNTS)
- VIVOTEK 5MP 50M IR H2.65 Outdoor Remote Focus Bullet, IoT Security (IB9387-EHT-A)
- SNOM SIP DECT 4-Line Handset (M10-KLE)
- RCA Remote Control, Black, 29/64" Depth (R230D2)
- RCA MP3 3 ft. 3.5mm to 2 RCA Plugs Y-Adapter (AH205R)
- RCA Healthcare TV Extended Guest Remote, White/Gray (R130K1)
- RCA Hospital TV Power Supply, Wall Mount (JPS24D)
- RCA Digital Signal Preamp for Outdoor Antennas (TVPRAMP12E)
- RCA Indoor Matching Transformer (VH54R/LVH54N)
- VIDEO MOUNT PRODUCTS Television/Flat Panel Turntable - 20"W x 15"D (TT20)
- Rca Universal Remotes