Shop All Home & Office Phones
This Product is Discontinued
Rca
Unison 1–4 Line Corded/Cordless System, Corded Base Station (Discontinued)
Mfr # ML1000
Zoro # G7579899
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black/Silver
- Number of Lines 44565
- Features 10 Message Mailboxes; Call Screening; Digital Receptionist; Message Time/Day Stamp; Remote Access Retrieval; Voice Menu System; Voice Prompts
- Cord Type Corded
- Standards ISO Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # ML1000
- Zoro # G7579899
- UPC # 810036770385
- Country of Origin China
- Category Home & Office Phones
Dimensions
Display Size - Cell Phone | No |
Details
Item | Telephones |
Color | Black/Silver |
Number of Lines | 44565 |
Features | 10 Message Mailboxes; Call Screening; Digital Receptionist; Message Time/Day Stamp; Remote Access Retrieval; Voice Menu System; Voice Prompts |
Cord Type | Corded |
Standards | ISO Compliant |
Caller ID | Automatic Date and Time Set; Call Waiting; Dial Back Function; Review and Delete |
Weight | 3.6 lbs |
For Use With | Motorola ML1100; Motorola ML1200 |
Power | Corded |
Mounting Type | Wall Mount |
Display Type(s) | LCD |
Caller ID Locations | Caller Location Displayed |
Conferencing | 6-Way |
Recording Time | 200 min |
Multi-Handset Capability | Up to 9 |
Maximum Wireless Range | 1,000 ft |
Speed Dial Memories | 30 |
Description
RCA® Unison 1–4 Line Corded/Cordless System, Corded Base Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.