Shop All USB Flash Drives
Rca
Ultra-Thin Ultra-High-Speed 8K Hdmi Cable (6 Feet)
Mfr # DH6UDE
Zoro # G400690556
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Ultra-Thin Ultra-High-Speed 8K HDMI Cable
- Cable Length 73 in
- Width 0.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # DH6UDE
- Zoro # G400690556
- UPC # 44476137495
- Country of Origin China
- Category USB Flash Drives
Dimensions
Cable Length | 73 in |
Width | 0.72 in |
Details
Color | Black |
Includes | Ultra-Thin Ultra-High-Speed 8K HDMI Cable |
Description
If you have HDMI cables that are several years old, it's time to think about upgrading with some that can handle the latest formats. The RCA Ultra Thin Ultra High Speed 8K HDMI Cable futureproofs your system for years to come. It boasts gold-plated connector construction to ensure a precise fit for enhanced picture clarity and more accurate sound. This 6 ft. cable is ideal for carrying uncompressed high-definition video and digital audio signals for ultimate performance up to 4320p—from standard stereo to multichannel surround sound. RCA's Ultra High Speed HDMI cord is certified to perform at standards set by the HDMI® Forum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah U1 Invacare Pronto M50, M51, M61, M71, Booster Battery (ML35-12564)
- SPECO TECHNOLOGIES DC Plug To Terminal Block, Female, PK10 (DCPLGBLOK)
- ENERGIZER Precharged Recharg Battery, D, NiMh, PK2 (NH50BP-2)
- APC Replacement Battery 2, RBC2 (RBC2)
- VERBATIM SDHC Cards, 6 Hours, Speed Class 10, 16GB, 4/BX 4PK (VER96808BX)
- CENTON Datastick Pro 32Gb Grey Usb (DSP32GB-001)
- QNAP Qnap 4Bay 1U Short-Depth (TS-431XEU-2G-US)
- SANOXY USB 2.0 All-in-1 CF xD SD MS SDHC Memory Card Reader (SANOXY-ALL1-memorycrd)
- LEXAR MEDIA Lexar 128GB Professional 1800X Class 10 UHS-II U3 Gold Series SDXC Memory Card (LSD1800128G-BNNNU)
- EDGE MEMORY 256Gb C3 Usb 3.0 Flash Drive (PE246990)
- ALURATEK Usb 3.0 Multimedia Card Reader (AUCR300F)
- Rca USB Flash Drives