Shop All USB Flash Drives
Rca
Ultra-Thin Ultra-High-Speed 8K Hdmi Cable (4 Feet)
Mfr # DH4UDE
Zoro # G500690562
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Ultra-Thin Ultra-High-Speed 8K HDMI Cable
- Cable Length 48.8 in
- Width 0.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # DH4UDE
- Zoro # G500690562
- UPC # 44476137488
- Country of Origin China
- Category USB Flash Drives
Dimensions
Cable Length | 48.8 in |
Width | 0.72 in |
Details
Color | Black |
Includes | Ultra-Thin Ultra-High-Speed 8K HDMI Cable |
Description
If you have HDMI cables that are several years old, it's time to think about upgrading with some that can handle the latest formats. The RCA Ultra Thin Ultra High Speed 8K HDMI Cable futureproofs your system for years to come. It boasts gold-plated connector construction to ensure a precise fit for enhanced picture clarity and more accurate sound. This 4 ft. cable is ideal for carrying uncompressed high-definition video and digital audio signals for ultimate performance up to 4320p—from standard stereo to multichannel surround sound. RCA's Ultra High Speed HDMI cord is certified to perform at standards set by the HDMI® Forum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 989805626941 Battery (989805626941 BATTERY PHILIPS)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Homelite UT13122 (TD22-24) (ML18-12INT592)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces 5.5Ah HR5.5-12-T2, HR5.5-12T2 (ML5-12246)
- KENSINGTON Duo Gel Mouse Pad Wrist Rest, Blue (K62401AM)
- VERBATIM ToughMAX USB Flash Drive, 32 GB, Black (99849)
- DYNAMICFUNCTION 256GB SCQD101 SDA 6.0 Micro SD Card, Purple (DY3455455)
- HUBBELL GAI-TRONICS Programming Bundle Flash Drive (XAC4000B)
- VERBATIM DRIVE, USB, 64GB, 3.0, ERGO, BE (VER70879)
- SANDISK 32GB AN6MA Extreme microSDHC, SDSQXVF032GAN6M (SDSQXVF-032G-AN6MA)
- APRICORN 480Gb 256-Bit Aes Xts (ASK3-480GB)
- WESTERN DIGITAL My Book 4Tb Desktop Hard Drive w/ Password Protection And Auto Backup (WDBBGB0040HBK-NESN)
- Rca USB Flash Drives