Shop All USB Flash Drives
Rca
Ultra-Thin Ultra-High-Speed 8K Hdmi Cable (10 Feet)
Mfr # DH10UDE
Zoro # G500690494
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cable Length 120.81 in
- Includes Ultra-Thin Ultra-High-Speed 8K HDMI Cable
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rca
- MFR # DH10UDE
- Zoro # G500690494
- UPC # 44476137501
- Country of Origin China
- Category USB Flash Drives
Dimensions
Cable Length | 120.81 in |
Width | 3/4 in |
Details
Color | Black |
Includes | Ultra-Thin Ultra-High-Speed 8K HDMI Cable |
Description
If you have HDMI cables that are several years old, it's time to think about upgrading with some that can handle the latest formats. The RCA Ultra Thin Ultra High Speed 8K HDMI Cable futureproofs your system for years to come. It boasts gold-plated connector construction to ensure a precise fit for enhanced picture clarity and more accurate sound. This 10 ft. cable is ideal for carrying uncompressed high-definition video and digital audio signals for ultimate performance up to 4320p—from standard stereo to multichannel surround sound. RCA's Ultra High Speed HDMI cord is certified to perform at standards set by the HDMI® Forum.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON AdventurePak Binocular Compass Flashlight Whistle Thermometer (HU401)
- OTTERBOX Defender Case For Apple Ipad Mini 6, Black (77-87476)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5446)
- MIGHTY MAX BATTERY YTX7A-BS Replacement for Yamaha YJ125T Vino Motorcycle Battery (YTX7A-BS11A)
- TRANSCEND INFORMATION Transcend 32Gb Cf Card (133X) (TS32GCF133)
- SANOXY USB 2.0 All-in-1 CF xD SD MS SDHC Memory Card Reader (SANOXY-ALL1-memorycrd)
- GIGASTONE Micro Sd 4In1 Kit 8Gb (GS-4IN1U1-08G-R)
- TRIPP LITE USB Cable, Black, 480Mbps, 3 ft. (UR050-003)
- WDT WDT SDSQXAO-128G-GNCZN 128 GB SanDisk MicroSDXC UHS-I Memory Card for Nintendo Switch (SDSQXAO-128G-GNCZN)
- VERBATIM Pro 600X SDHC UHS-1 Memory Card, 32GB (98047)
- KINGSTON 128G Usb3.2 Gen1 Data Traveler (DTKN/128GB)
- Rca USB Flash Drives