Shop All Stereo & Optical Audio Cables
Rca
Stereo 12 ft. A/V Cable
Mfr # VH914R
Zoro # G0194687
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RCA
- Cable Length 12 ft
- Color Black
- Features Molded
- Product Type Audio Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # VH914R
- Zoro # G0194687
- UPC # 79000303473
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 12 ft |
Details
Cable Type | RCA |
Color | Black |
Features | Molded |
Product Type | Audio Cable |
Description
The RCA 12 ft. Stereo A/V cable connects any audio and video components together. It connects RCA type outputs from a component such as satellite or cable box, DVD, VCR or DVR to RCA type inputs of another components. Gold-plated connectors provide corrosion-resistant connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA Industrial Gigabit Enhanced PoE++ Injector - 1-10/100/1000Base-T(X) (INJ-C201G-bt-100-24-T)
- TRILOGY Remote Control Keyfob and Receiver (RR-TRILOGYKIT)
- DANTONA Battery 3 Volt Lithium (CR) Dantona Lithium Battery (LITH-46)
- ILC Replacement for Compaq 120978-001 Battery (120978-001 BATTERY COMPAQ)
- RCA Insulated 16-Gauge 100 ft. Speaker Wire (AH16100SR)
- RCA 50 Ft. 18/2 Stranded Speaker Wire (AH1850R1)
- RCA Coaxial Video Signal and Cable 1 Male to 2 Female Y-Adapter (AH25R)
- RCA Insulated 18-Gauge 100 ft. Speaker Wire (AH18100R)
- RCA Insulated 18-Gauge 50 ft. Speaker Wire (AH1850R)
- MONOPRICE HDMI-DVI Cables, Black, 3 ft., 28AWG (2661)
- MONOPRICE A/V Cable, 2 RCA M/M, 12ft (2865)
- Rca Stereo & Optical Audio Cables