Shop All LED TVs
Rca
Standard HDTV, LED Display, 13" Screen
Mfr # J13SE1220
Zoro # G5841031
original price:
$531.67
60% off
new price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HDTV High Definition Type Full High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible No
- HDMI Inputs 1
- Height 12 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12 1/8 in |
Width | 14 3/8 in |
Depth | 2 1/2 in |
HDTV Screen Size | 13 in |
Diagonal Screen Size | 13 in |
Overall Height | 9 3/4 in |
Overall Width | 13 1/2 in |
Overall Depth | 1 3/4 in |
Manufacturers Warranty Length | 1 yr |
Description
Commercial HDTV, Diagonal Screen Size 13 in, Overall Height 9 3/4 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1920 x 1080, Overall Depth 1 3/4 in, Overall Width 13 1/2 in, Weight 3.2 lb, Brightness 200 cd/sq m, VESA Pattern 75x75, Facility Type Commercial, Resolution 1080p, Input Type HDMI, Component Audio, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 1,200:0, Includes Remote Control Yes, Includes Simulated Surround Sound Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS Selfie Extendable Handheld Stick Monopod with a Builtin Remote Button (ATLSZ075)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5457)
- ALLEN BRADLEY ALLEN BRADLEY 1606-XLE240E-3 (1606-XLE240E-3)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Open Style, PK25 (811819)
- RCA Hospitality HDTV, Hospitality, LED, 65 in (J65PT1441)
- RCA Healthcare Personal System, 14" HDTV (HEALTHCARE14KIT)
- RCA Hospitality HDTV, Hospitality, LED, 32 in (J32PT1240)
- RCA Standard HDTV, LED Display, 15" Screen (J15SE1221)
- RCA Standard HDTV, LED Display, 13" Screen (J13SE1221)
- RCA Commercial HDTV, Commercial, LED, 32 in (J32BE1222)
- EMERALD Full Motion Wall Mount For 32-70in TVs (SM-720-8550)
- Rca LED TVs