Shop All Home & Office Phones
This Product is Discontinued
Rca
Slim-Line Corded Telephone (White) (Discontinued)
Mfr # 1103-1WTGA
Zoro # G9762740
This Product is Discontinued
Key Features
- Height 2.5"
- Color White
- Width 2.6"
- Depth 8.2"
- Product Type Standard Phone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # 1103-1WTGA
- Zoro # G9762740
- UPC # 857635002073
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 2.5" |
Width | 2.6" |
Depth | 8.2" |
Details
Color | White |
Product Type | Standard Phone |
Description
This slim-line corded telephone is a great basic handset for your landline. It works even during a power outage. You can adjust the handset and ringer volume if you need to as well!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.