Shop All Power Strips
Rca
Six Outlet Swivel Surge Protector, 6 Outlets, 1200 Joules, White
Mfr # PSWTS6FV
Zoro # G106437158
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6 AC
- Color White
- Modes of Protection Surge
- Housing Material Plastic
- Joules 1,200 J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # PSWTS6FV
- Zoro # G106437158
- UPC # 44476052323
- Country of Origin China
- Category Power Strips
Dimensions
Width | 5.75" |
Depth | 2.2" |
Height | 4" |
Details
Item | Surge Protectors |
Number of Outlets | 6 AC |
Color | White |
Modes of Protection | Surge |
Housing Material | Plastic |
Joules | 1,200 J |
Features | Light |
Standards | UL Listed |
Volts/Amperes | 120 V |
Description
Expand any standard 120V power outlet into 6 power outlets. Dual swivel design allows furniture to sit closer to the wall. Manages and organizes cords in tight spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 60A, Main Lug, 1 Phase (QO2TR)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 50 ft. BK (16084)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A (LP1K09008BD3)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x (F88T118GVP)
- GLOBAL INDUSTRIAL Surge Protected Power Strip, 7 Outlets, 15A, 450 Joules, 6ft Cord (812416)
- WIREMOLD Outlet Strip, Hard Wired, 4 ft. (G20GB306)
- TRIPP LITE Surge Protector Strip, 7 Outlet, Black (TLP74RB)
- BELKIN 7-Outlet SurgeMaster Surge Protector (BE107200-06)
- VERTIV Pdusw, Ul, V, 30A, 208V, (20)U-Lock (VP8941)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 6 Outlets (5306M-2N5)
- SOUTHWIRE Cord Adapter, 12 AWG, 17 Cord L, Black (65039501)
- Rca Power Strips