Shop All LED Luminaires
Rca
LED Linear Luminaire, 94-31/64"Lx5-5/16"W
Mfr # SH8B2465NU50
Zoro # G7719927
original price:
$499.99
31% off
new price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Housing Color Brown
- IP Rating Not Rated
- Emergency Battery Backup No
- Voltage 120/277V
- Lighting Certification DLC 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # SH8B2465NU50
- Zoro # G7719927
- UPC # 811635021212
- Country of Origin Korea, Republic of
- Category LED Luminaires
Dimensions
Length | 94-31/64" |
Width | 5-5/16" |
Nominal Length | 8 ft |
Height | 3" |
Nominal Height | 3 in |
Nominal Width | 5 5/16 in |
Overall Length | 94 1/2 in |
Overall Height | 3 in |
Overall Width | 5 3/8 in |
Description
8 ft, Lens Shape Architectural, 5000K, 17,835 lm, 123 lm/W, Max. Fixture Wattage 145 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, SH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Iron, Wall Sconce, Brushed Steel Finish, Opal Glass (20739-BS/OPL)
- ILB GOLD Lamp Socket, G6.35, Replacement For Light Bulb / Lamp Esb Socket: (ESB SOCKET)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025973/18910BK)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4078D-05-3000K)
- RCA LED Linear Luminaire, 94-1/2"L x 3-7/64"W (ST8B3215DU50)
- RCA LED Linear Luminaire, 47-1/4"L x 3-7/64"W (ST4B3208DU50)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SHL4B2432NU50)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SD4B4808NU50)
- RCA LED Linear Luminaire, 94-31/64"Lx5-5/16"W (SD8B4815NU50)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SH4B3432NU50)
- COLUMBIA LED Flat Panel, 23 3/4 in W, 23 3/4 in L (CBT22-A-LSCS-EDD-2PK)
- Rca LED Luminaires