Shop All LED Luminaires
Rca
LED Linear Luminaire, 94-1/2"L x 3-7/64"W
Mfr # ST8B3215DU50
Zoro # G7719805
original price:
$268.00
19% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$216.99
Free 30-Day Returns
Key Features
- Emergency Battery Backup No
- Light Color Daylight
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Color Temp. 5000K
- Number of Light Bars 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rca
- MFR # ST8B3215DU50
- Zoro # G7719805
- UPC # 811635020710
- Country of Origin Korea, Republic of
- Category LED Luminaires
Dimensions
Nominal Height | 2 9/16 in |
Height | 2-35/64" |
Nominal Width | 3 1/8 in |
Nominal Length | 8 ft |
Width | 3-7/64" |
Length | 94-1/2" |
Overall Length | 94 1/2 in |
Overall Height | 2 1/2 in |
Overall Width | 3 1/8 in |
Description
8 ft, Lens Shape Architectural, 5000K, 6,750 lm, 120.7 lm/W, Max. Fixture Wattage 56 W, LED, Sensor Type Smart Control Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, ST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BALLAST C242UNVME (WW-0C5W-6)
- ILC Replacement for GAF 1824[r/p] replacement light bulb lamp (1824[R/P] GAF)
- SATCO Bulb, LED, 7W, 3000K, 120V, Opaque, GU10, MR16, PK 2 (S21743)
- HALO E27Icat (E27ICAT)
- RCA LED Linear Luminaire, 94-31/64"Lx5-5/16"W (SD8B4815NU50)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SHL4B2432NU50)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SH4B3432NU50)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SD4B4808NU50)
- RCA LED Linear Luminaire, 94-31/64"Lx5-5/16"W (SH8B2465NU50)
- RCA LED Linear Luminaire, 47-1/4"L x 3-7/64"W (ST4B3208DU50)
- NUVO LIGHTING Glamour LED 49 in. Vanity - Brushed Nickel - CCT Select 3/4/5K (62/1632)
- Rca LED Luminaires