Shop All LED Luminaires
Rca
LED Linear Luminaire, 47-15/64"Lx5-5/16"W
Mfr # SHL4B2432NU50
Zoro # G7719945
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Warranty 5 yr
- Color Temperature 5000K
- Emergency Battery Backup No
- Nominal Height 3 in
- Fixture Type - Decorative and Surface Mount Fixtures Strip Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # SHL4B2432NU50
- Zoro # G7719945
- UPC # 811635021229
- Country of Origin Korea, Republic of
- Category LED Luminaires
Dimensions
Nominal Height | 3 in |
Nominal Width | 5 5/16 in |
Nominal Length | 4 ft |
Height | 3" |
Width | 5-5/16" |
Length | 47-15/64" |
Overall Width | 5 3/8 in |
Overall Length | 47 1/2 in |
Overall Height | 3 in |
Description
4 ft, Lens Shape Architectural, 5000K, 8,880 lm, 120 lm/W, Max. Fixture Wattage 74 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, Dimmable Yes, SHL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Black (LD1003-BLK)
- SYLVANIA 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6700)
- ILC Replacement for Sylvania Dulux L 36w/840 replacement light bulb lamp (DULUX L 36W/840 SYLVANIA)
- LUMAPRO LUMAPRO 13W, T5 Miniature Incandescent Bulb (912-2PK)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SD4B4808NU50)
- RCA LED Linear Luminaire, 94-1/2"L x 3-7/64"W (ST8B3215DU50)
- RCA LED Linear Luminaire, 94-31/64"Lx5-5/16"W (SD8B4815NU50)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SH4B3432NU50)
- RCA LED Linear Luminaire, 94-31/64"Lx5-5/16"W (SH8B2465NU50)
- RCA LED Linear Luminaire, 47-1/4"L x 3-7/64"W (ST4B3208DU50)
- PORTOR 1x4 LED Back-lit Flat Panel, CCT and Wattage Selector (PT-BLP8-14-3CP)
- Rca LED Luminaires