Shop All LED Luminaires
Rca
LED Linear Luminaire, 47-15/64"Lx5-5/16"W
Mfr # SH4B3432NU50
Zoro # G7719778
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Emergency Back Up Battery No
- Max. Fixture Wattage 120 W
- IP Rating Not Rated
- Voltage 120/277V
- Fixture Type - Decorative and Surface Mount Fixtures Strip Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # SH4B3432NU50
- Zoro # G7719778
- UPC # 811635021205
- Country of Origin Korea, Republic of
- Category LED Luminaires
Dimensions
Nominal Length | 4 ft |
Nominal Height | 3 in |
Length | 47-15/64" |
Width | 5-5/16" |
Nominal Width | 5 5/16 in |
Height | 3" |
Overall Height | 3 in |
Overall Width | 5 3/8 in |
Overall Length | 47 1/2 in |
Description
4 ft, Lens Shape Architectural, 5000K, 15,600 lm, 130 lm/W, Max. Fixture Wattage 120 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, Dimmable Yes, SH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEDDRA G2 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G2-15W-40K)
- ILC Replacement for Osram Sylvania QTP 4x32t8/unv Psx-sc (QTP 4X32T8/UNV PSX-SC OSRAM SYLVANIA)
- CURRENT GE8' T8 SPP41 Fluo Bulb (68870)
- MILWAUKEE TOOL M12 ROVER Mounting Flood Light (2364-20)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SD4B4808NU50)
- RCA LED Linear Luminaire, 94-31/64"Lx5-5/16"W (SH8B2465NU50)
- RCA LED Linear Luminaire, 94-31/64"Lx5-5/16"W (SD8B4815NU50)
- RCA LED Linear Luminaire, 94-1/2"L x 3-7/64"W (ST8B3215DU50)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SHL4B2432NU50)
- SYLVANIA LEDMD4R/2A/800ST/9SC3 (61404)
- LITHONIA LIGHTING Lithonia Lighting® CPANL LED Flat Panel, 24"L x 48"W, 2400-4400 Lumen, 35-50K Switchable, Wht (CPANL-2X4-ALO6-SWW7-M2)
- Rca LED Luminaires