Shop All LED Luminaires
Rca
LED Linear Luminaire, 47-15/64"Lx5-5/16"W
Mfr # SD4B4808NU50
Zoro # G7719820
original price:
$176.99
9% off
new price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition DesignLights Consortium (DLC)
- Lamp Watts - Fixtures 42.0 W
- Color Rendering Index 80
- Fixture Type - Decorative and Surface Mount Fixtures Strip Light
- Fixture Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # SD4B4808NU50
- Zoro # G7719820
- UPC # 811635021182
- Country of Origin Korea, Republic of
- Category LED Luminaires
Dimensions
Height | 3" |
Nominal Width | 5 5/16 in |
Nominal Length | 4 ft |
Length | 47-15/64" |
Nominal Height | 3 in |
Width | 5-5/16" |
Overall Length | 47 1/2 in |
Overall Height | 3 in |
Overall Width | 5 3/8 in |
Description
4 ft, Lens Shape Architectural, 5000K, 5,200 lm, 123.7 lm/W, Max. Fixture Wattage 42 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, Dimmable Yes, SD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Dual Light Lantern, Rechargeable, Green (XPR-5580G)
- BULBRITE 60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK (861587)
- MAXXIMA Shop Light, LED, Motion Sens, 4600 lm, 4 ft. (MSL-404600SC)
- STREAMLIGHT Strion Led Rechargeable Flashlight (STL74301)
- RCA LED Linear Luminaire, 94-31/64"Lx5-5/16"W (SD8B4815NU50)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SHL4B2432NU50)
- RCA LED Linear Luminaire, 94-31/64"Lx5-5/16"W (SH8B2465NU50)
- RCA LED Linear Luminaire, 47-1/4"L x 3-7/64"W (ST4B3208DU50)
- RCA LED Linear Luminaire, 94-1/2"L x 3-7/64"W (ST8B3215DU50)
- CROUSE HINDS Champ Series Luminaire 137W 120/240/277V-AC Light Fixture (VMV11LDM1/UNV)
- UFO-LIGHTING 2x2 LED Light Panel, Adjustable Wattage and Color Temperature (HG-GRUL40W)
- Rca LED Luminaires