Shop All LED Luminaires
Rca
LED Linear Luminaire, 47-1/4"L x 3-7/64"W
Mfr # ST4B3208DU50
Zoro # G7719769
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes No extra materials included
- Fixture Voltage 120/277
- Lighting Certification DLC 5.0
- Standards FCC Certified, TAA Compliant, UL Listed
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # ST4B3208DU50
- Zoro # G7719769
- UPC # 811635021113
- Country of Origin Korea, Republic of
- Category LED Luminaires
Dimensions
Nominal Length | 4 ft |
Height | 2-35/64" |
Nominal Height | 2 9/16 in |
Nominal Width | 3 1/8 in |
Length | 47-1/4" |
Width | 3-7/64" |
Overall Width | 3 1/8 in |
Overall Height | 2 1/2 in |
Overall Length | 47 1/2 in |
Description
4 ft, Lens Shape Architectural, 5000K, 3,300 lm, 122.2 lm/W, Max. Fixture Wattage 27 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, Dimmable Yes, ST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Dual Output Law Enforcement Light, 600lm (G2XLE-BK)
- ILC Replacement for Eiko 031293492753 replacement light bulb lamp (031293492753 EIKO)
- CLORE AUTOMOTIVE Work Light - 800 Lumen Rechargeable COB LED (LNC1841)
- ILC Replacement for SYLVANIA FBO32/835/6/ECO (FBO32/835/6/ECO SYLVANIA)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SD4B4808NU50)
- RCA LED Linear Luminaire, 94-31/64"Lx5-5/16"W (SH8B2465NU50)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SH4B3432NU50)
- RCA LED Linear Luminaire, 94-31/64"Lx5-5/16"W (SD8B4815NU50)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SHL4B2432NU50)
- RCA LED Linear Luminaire, 94-1/2"L x 3-7/64"W (ST8B3215DU50)
- ALBEO LED Linear Luminaire, 4000K, 10,700 lm (ALV208T10T481DSQVQSTKQW)
- Rca LED Luminaires