Shop All LED Bay Lights
Rca
LED High Bay, 200W, 6-3/4" L x 6-5/8" W
Mfr # HB660200W50
Zoro # G7719997
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 18 ft
- Light Distribution Wide
- Fixture Voltage 120 to 277
- Color Temperature 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # HB660200W50
- Zoro # G7719997
- UPC # 811635021120
- Country of Origin China
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 18 ft |
Fixture Height | 3 1/8 in |
Fixture Length | 60 3/4 in |
Space to Mtg. Height Ratio | 1.5 to 1 |
Fixture Width | 6 5/8 in |
Overall Width | 6 5/8 in |
Overall Height | 3 1/8 in |
Overall Length | 60 3/4 in |
Nominal Size - Fixtures | 1 ft x 5 ft |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LED High Bay, LED Replacement For 400W HPS/MH, Fixture Voltage 120 to 277, 200 Watts, 25,000 Lumens, Color Temp. 5000K, Fixture Rated Life 50,000 hr., Standards UL, DLC, Light Distribution Wide, Fixture Mounting Type Surface or Suspended Pendant, Fixture Length 6-3/4 In., Fixture Width 6-5/8 In., Fixture Height 3-1/8 In., Fixture Lens Material Polycarbonate, Number of Light Bars 0, Space to Mtg. Height Ratio 1.5 to 1, CRI 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI Strip Light, LED, Multi-Volt, 2 ft. (54260144)
- ILC Replacement for Ushio 1002283 replacement light bulb lamp (1002283 USHIO)
- WESTINGHOUSE Westinghouse 03958 250 Watt R40 Infrared Heat Lamp Floodlight Bulb in Red (3500477)
- WESTINGHOUSE Bulb LED 1.5W 120V S11 Specia-Lighty 2700K Clear E17 Intermediate Base, 4PK (4511420)
- RCA LED High Bay, 160W, 47-13/16" L x 6-5/8" W (HB648160W50)
- NUVO Fixture, LED, Canopy, 100W, 3000K/4000K/5000K, 11946-13999L, 100V-277V, White (65/631)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 11652 lm (IBE 12LM MVOLT 50K)
- LITHONIA LIGHTING LED High Bay, 428W Lamp, 22-4/5"L, 11-1/2"W (CPHB ALO16 MVOLT SWW9 80CRI DWH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 178W (IBG30000LMSEFAFLGNDMVOLTGZ1040K80CRIDWH)
- ILC Replacement For SATCO 45923661938 (45923661938)
- Rca LED Bay Lights