Shop All LED Bay Lights
Rca
LED High Bay, 160W, 47-13/16" L x 6-5/8" W
Mfr # HB648160W50
Zoro # G7719979
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 18 ft
- Light Distribution Wide
- Fixture Voltage 120 to 277
- Color Temperature 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rca
- MFR # HB648160W50
- Zoro # G7719979
- UPC # 811635021137
- Country of Origin China
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 18 ft |
Fixture Length | 47 13/16 in |
Space to Mtg. Height Ratio | 1.5 to 1 |
Fixture Height | 3 1/8 in |
Fixture Width | 6 5/8 in |
Overall Length | 47 13/16 in |
Overall Height | 3 1/8 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Width | 6 5/8 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LED High Bay, LED Replacement For 400W HPS/MH, Fixture Voltage 120 to 277, 160 Watts, 20,000 Lumens, Color Temp. 5000K, Fixture Rated Life 50,000 hr., Standards UL, DLC, Light Distribution Wide, Fixture Mounting Type Surface or Suspended Pendant, Fixture Length 47-13/16 In., Fixture Width 6-5/8 In., Fixture Height 3-1/8 In., Fixture Lens Material Polycarbonate, Number of Light Bars 0, Space to Mtg. Height Ratio 1.5 to 1, CRI 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Barndoor Track Accessories (EP422W)
- ILC Replacement for Light Bulb / Lamp 755-led-red replacement light bulb lamp (755-LED-RED LIGHT BULB / LAMP)
- LITHONIA LIGHTING LED Recessed Troffer, 111 Lumens Per Watt (2BLT2 33L ADP LP840)
- DAY-BRITE CFI Selectable Backlit Panel LED (1SBP3040L8CS-4-UNV-DIM)
- RCA LED High Bay, 200W, 6-3/4" L x 6-5/8" W (HB660200W50)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 93W (IBG 15L MVOLT)
- UFO-LIGHTING 150W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL-150W)
- DESIGNERS FOUNTAIN 2 ft 250-Watt Equivalent Integrated LED White Backlit High Bay Hanging Light with 12700 Lumens 5000K (HB2B13DMP50)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT 5K)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 12,000 lumens, 120V-277V, 4000K (CPHB 12LM MVOLT 40K)
- COLUMBIA LIGHTING Highbay Lighting Fixture, 16" L (UTB-AL16)
- Rca LED Bay Lights