Shop All Universal Remotes
Rca
IR Master Remote Control, Black
Mfr # KM38R01
Zoro # G4597476
original price:
$22.15
5% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 22P325, 22P326, 22P327, 22P328, 22P329, 22P330, 22P331, 22P332
- Type IR
- Material Plastic
- Depth 7/8 in
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # KM38R01
- Zoro # G4597476
- Country of Origin Korea, Republic of
- Category Universal Remotes
Dimensions
Depth | 7/8 in |
Width | 2 |
Height | 7 1/4 in |
Overall Width | 2 in |
Overall Height | 7 1/4 in |
Overall Depth | 7/8 in |
Details
For Use With | 22P325, 22P326, 22P327, 22P328, 22P329, 22P330, 22P331, 22P332 |
Item | Master Remote Control |
Type | IR |
Material | Plastic |
Color | Black |
Accessory Type | Master Remote Control |
Description
Master Remote Control, For Use With 22P325, 22P326, 22P327, 22P328, 22P329, 22P330, 22P331, 22P332, Color Black, Overall Depth 7/8 in, Includes Not Applicable, Overall Height 7 1/4 in, Overall Width 2 in, Features Not Applicable, Compatible with Grainger Part Number 22P325, 22P326, 22P327, 22P328, 22P329, 22P330, 22P331, 22P332
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Elk 12260 (ML26-1290)
- IMICRO SP-BT008BK iKANOO BT008 Wireless Bluetooth/Wired 3.5mm Portable (BT008-BLACK)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery Replacement for Yamaha BTY-YTX14-BS-00 (YTX14-BSGEL368)
- MIGHTY MAX BATTERY 12V 7.2AH Battery for Rotech E8 Control Panel + 12V Charger (ML7-12CHCOMBO2791)
- RCA Healthcare TV Basic Guest Remote, White/Gray (R130J1)
- RCA Remote Control, Plastic, IR, Clear Color (R230C1)
- RCA Remote Control, Black, 29/64" Depth (R230D2)
- RCA Big-Button 3-Device Universal Remote w/Streaming and Dual Navigation (RCR313BR)
- RCA Healthcare TV Extended Guest Remote, White/Gray (R130K1)
- RCA Universal Ergonomic 3-Device Remote (RCU300TR)
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 25, 25PK (CR2BB-25)
- Rca Universal Remotes