Shop All Universal Remotes
Rca
IR Guest Remote Control, Black
Mfr # KM38R02
Zoro # G4630421
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 22P325, 22P326, 22P327, 22P328, 22P329, 22P330, 22P331, 22P332
- Type IR
- Material Plastic
- Depth 7/8 in
- Height 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # KM38R02
- Zoro # G4630421
- Country of Origin China
- Category Universal Remotes
Dimensions
Depth | 7/8 in |
Height | 7 1/4 in |
Width | 2 |
Overall Depth | 7/8 in |
Overall Height | 7 1/4 in |
Overall Width | 2 in |
Details
Item | Guest Remote Control |
For Use With | 22P325, 22P326, 22P327, 22P328, 22P329, 22P330, 22P331, 22P332 |
Type | IR |
Material | Plastic |
Color | Black |
Accessory Type | Guest Remote Control |
Description
Guest Remote Control, For Use With 22P325, 22P326, 22P327, 22P328, 22P329, 22P330, 22P331, 22P332, Color Black, Overall Depth 7/8 in, Includes Not Applicable, Overall Height 7 1/4 in, Overall Width 2 in, Features Not Applicable, Compatible with Grainger Part Number 22P325, 22P326, 22P327, 22P328, 22P329, 22P330, 22P331, 22P332
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Energy Power EP-SLA 12-18B1 (MAX3544113)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replacement for Yuasa 58-1350 (YTX12-BS260)
- MASTER APPLIANCE HAZ Ultratane Butane (MA51773)
- W BOX CCTV POWER BOX 10A 18CH O (0E-1210AD18)
- RCA MP3 3 ft. 3.5mm to 2 RCA Plugs Y-Adapter (AH205R)
- RCA Palm-Sized 4-Device Universal Remote (RCR504BZ)
- RCA Universal Ergonomic 3-Device Remote (RCU300TR)
- RCA Healthcare TV Installation Remote, White/Gray (R130K2)
- RCA Deluxe Banana Plugs, Pack/2 (AH10R)
- RCA Healthcare TV Basic Guest Remote, White/Gray (R130J1)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 5, 5PK (CR1-5)
- Rca Universal Remotes