Shop All Stereo & Optical Audio Cables
Rca
Insulated 18-Gauge 100 ft. Speaker Wire
Mfr # AH18100R
Zoro # G0199106
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 100 ft
- Features Corrosion Resistant
- Product Type Audio Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # AH18100R
- Zoro # G0199106
- UPC # 79000310297
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 100 ft |
Details
Features | Corrosion Resistant |
Product Type | Audio Cable |
Description
This RCA 100 ft. Speaker Wire is ideal for your next audio project. Use this 18-gauge Speaker Wire to connect speakers to an A/V receiver or amp. The insulated jacket delivers undistorted signal, and the Wire is identified to ensure correct speaker phasing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Wayne ESP25 Back-Up Pump (ML75-12INT143)
- ILC Replacement for Unitech Ht630 (HT630 UNITECH)
- VIDEO MOUNT PRODUCTS Adjustable Speaker Wall Mount (SP010)
- DANTONA Battery, L74A26-2-1-2W (L74A26-2-1-2W)
- RCA Insulated 18-Gauge 50 ft. Speaker Wire (AH1850R)
- RCA Stereo 12 ft. A/V Cable (VH914R)
- RCA 50 Ft. 18/2 Stranded Speaker Wire (AH1850R1)
- RCA Coaxial Video Signal and Cable 1 Male to 2 Female Y-Adapter (AH25R)
- RCA Insulated 16-Gauge 100 ft. Speaker Wire (AH16100SR)
- TRIPLETT HDMI Extender (HDMI-1TR)
- ZIGEN HDMI Locking Cable, High Speed, 10 ft. L (ZHSC-3M)
- Rca Stereo & Optical Audio Cables