Shop All Stereo & Optical Audio Cables
Rca
Insulated 16-Gauge 100 ft. Speaker Wire
Mfr # AH16100SR
Zoro # G0203595
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 100 ft
- Product Type Audio Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # AH16100SR
- Zoro # G0203595
- UPC # 44476060977
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 100 ft |
Details
Product Type | Audio Cable |
Description
Get wired with the RCA 16 Gauge Speaker Wire for great quality sound from your home theater equipment without any transmission loss. This wire has an insulated jacket that helps eliminate noise and deliver undistorted signals. This RCA speaker wire is polarity identified for proper speaker phasing, which is important for correct functioning. The wire comes packaged on a convenient spool. With 100 feet of wire, this spool can go the distance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Sit Stand Articulating Workstation (15718)
- BOGEN Angled Front Amplified Metal Box Speaker (AMBSL1)
- GPX Mini Flexible Tripod (10") (TPD108B)
- RAM MOUNTS Replacement for RAM Mounts Rap-354u-tra1 (RAP-354U-TRA1 RAM MOUNTS)
- RCA Stereo 12 ft. A/V Cable (VH914R)
- RCA Insulated 18-Gauge 100 ft. Speaker Wire (AH18100R)
- RCA Insulated 18-Gauge 50 ft. Speaker Wire (AH1850R)
- RCA 50 Ft. 18/2 Stranded Speaker Wire (AH1850R1)
- RCA Coaxial Video Signal and Cable 1 Male to 2 Female Y-Adapter (AH25R)
- MONOPRICE Origin Series 14AWG 4-Conductor Burial Rated Speaker Wire_ 250ft Gray (21551)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 15ft, Length: 15 ft. (P562-015)
- Rca Stereo & Optical Audio Cables