Shop All Stereo & Optical Audio Cables
Rca
Insulated 14-Gauge 50 ft. Speaker Wire
Mfr # AH1450SR
Zoro # G0203613
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 50 ft
- Wire Gauge 14 AWG
- Product Type Audio Cable
- Connector Type on First End Audio
- Device Supported Speaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # AH1450SR
- Zoro # G0203613
- UPC # 44476066399
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 50 ft |
Details
Wire Gauge | 14 AWG |
Product Type | Audio Cable |
Connector Type on First End | Audio |
Item | Audio Cable |
Device Supported | Speaker |
Description
This RCA 50 ft. Speaker Wire is ideal for your next audio project. Use this 14-gauge Speaker Wire to connect speakers to an A/V receiver or amp. The insulated jacket delivers undistorted signal, and the Wire is identified to ensure correct speaker phasing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Premium Fast Charge Usb C To Apple Lightning Cable 2m, Glamour Black (78-80630)
- MOXA 1Port Modbus Rtu To Ethernet/Ip Gateway, 0 To 60°C Operating (MGate 5105-MB-EIP)
- MONOPRICE Db 9 M/F Molded Cable 3 ft. (4880)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 2000sqft (ODC20-MDW)
- RCA Stereo 12 ft. A/V Cable (VH914R)
- RCA Insulated 18-Gauge 50 ft. Speaker Wire (AH1850R)
- RCA Insulated 18-Gauge 100 ft. Speaker Wire (AH18100R)
- RCA Coaxial Video Signal and Cable 1 Male to 2 Female Y-Adapter (AH25R)
- RCA Insulated 16-Gauge 100 ft. Speaker Wire (AH16100SR)
- RCA 50 Ft. 18/2 Stranded Speaker Wire (AH1850R1)
- MONOPRICE Select Series DisplayPort 1.4 Cable_ 1.5ft Black (31179)
- Rca Stereo & Optical Audio Cables