Shop All LED TVs
Rca
Hospitality HDTV, Hospitality, LED, 55 in
Mfr # J55PT1441
Zoro # G301790331
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HDTV High Definition Type Ultra High Definition
- HDTV WiFi Compatible No
- HDMI Inputs 3
- Height 30 1/2 in
- Width 49 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 30 1/2 in |
Width | 49 1/4 in |
Depth | 3 1/2 in |
HDTV Screen Size | 55 in |
Overall Depth | 3 1/2 in |
Overall Height | 30 1/2 in |
Cord Length | 66 in |
Diagonal Screen Size | 55 in |
Overall Width | 49 1/4 in |
Manufacturers Warranty Length | 2 yr |
Description
Hospitality HDTV, Diagonal Screen Size 55 in, Overall Height 30 1/2 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 3 1/2 in, Overall Width 49 1/4 in, Weight 29.5 lb, Brightness 280 cd/sq m, VESA Pattern 400x200, Facility Type Hospitality, Resolution 4K, Input Type Mini Composite, Coaxial Cable Input, HDMI, MTI In, RS232, USB, Mini Component Video, Cord Length 66 in, Includes Power Cord, Includes Remote Control No, Includes Sleep Timer Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROVE 3in USB-C to 3.5 MM female adapter (RV069131)
- ILC Replacement for R&D Batteries 5368 Battery (5368 BATTERY R&D BATTERIES)
- PEERLESS Tilt TV Wall Mount, 32" to 50" Screen (ST640)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Trailer Break Away Kit 12V 5Ah Battery (MAX3497574)
- RCA Standard HDTV, LED Display, 15" Screen (J15SE1221)
- RCA Healthcare Personal System, 14" HDTV (HEALTHCARE14KIT)
- RCA Commercial HDTV, Commercial, LED, 32 in (J32BE1222)
- RCA Standard HDTV, LED Display, 13" Screen (J13SE1220)
- RCA Hospitality HDTV, Hospitality, LED, 32 in (J32PT1240)
- RCA Hospitality HDTV, Hospitality, LED, 65 in (J65PT1441)
- RCA COMMERCIAL LED TV, 55", RCA (J55CE1420)
- Rca LED TVs