Shop All VGA Connectors & Cables
Rca
Healthcare TV Jumper Cable, 1/4 to 6 Pin
Mfr # RCAJ-36-146
Zoro # G1846162
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RCA J Model Televisions
- Color White
- Includes Cable
- Type 1/4 to 6 Pin
- Material Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # RCAJ-36-146
- Zoro # G1846162
- Country of Origin Korea, Republic of
- Category VGA Connectors & Cables
Dimensions
Depth | 36 in |
Overall Height | 2 in |
Overall Width | 36 in |
Overall Depth | 36 in |
Details
For Use With | RCA J Model Televisions |
Color | White |
Item | Healthcare TV Jumper Cable |
Includes | Cable |
Type | 1/4 to 6 Pin |
Material | Cable |
Features | Converts From 5-pin Male Plug to RCA 1/4" Phono Jack |
Accessory Type | Healthcare TV Jumper Cable |
Product Type | Healthcare TV Jumper Cable |
Description
Healthcare TV Jumper Cable, For Use With RCA J Model Televisions, Color White, Overall Depth 36 in, Includes Cable, Overall Height 2 in, Overall Width 36 in, Product Type Healthcare TV Jumper Cable, Features Converts From 5-pin Male Plug to RCA 1/4 In. Phono Jack, Standards Not Applicable, Finish -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANDTECH Battery, for Transferpette electronic si (705500)
- ASUS 32" Tuf Gaming Curved Monitor (90LM0681-B011B0)
- READ RIGHT Office Duster, Non-Flammable5" Extension Wand, 10 oz., , PK 2 (REARR3522)
- KENWOOD Battery Pack, Fits Mfr. No. NX-P500K, 3.6V (KNB-81L)
- TRIPP LITE Adapter Cable, USB-C to VGA, Gen 1, USB 3.1, M/M, 6'L, Black (TRPU444006V)
- DYNO DYNO: Siamese Cable- RG59 + 2DC cable 500Ft. White (DYN-750060)
- TRIPP LITE Cable Adapter, DisplayPort, VGA, M/F, 6" (P134-06N-VGA)
- AXIOM MANUFACTURING Axiom 3-In-1 Displayport To Hdmi, Vga And Dvi Video Adapter (3N1DP2HVD-AX)
- FASTTRACK Db25F Parallel Add-A-Port Adapter With Bracket (FA56666)
- TRIPP LITE Video/Audio Extender, F-Type, VGA (B130-101A-2)
- C2G Hd15 Vga M/F Mini Port Saver Adapter (19942)
- Rca VGA Connectors & Cables