Shop All VGA Connectors & Cables
Rca
Healthcare TV Jumper Cable, 1/4 to 5 Pin
Mfr # RCAJ-36-145
Zoro # G0583055
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RCA J Model Televisions
- Color White
- Includes Cable
- Depth 36 in
- Material Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # RCAJ-36-145
- Zoro # G0583055
- UPC # 077344697630
- Country of Origin Korea, Republic of
- Category VGA Connectors & Cables
Dimensions
Depth | 36 in |
Overall Depth | 36 in |
Overall Height | 2 in |
Overall Width | 36 in |
Details
For Use With | RCA J Model Televisions |
Color | White |
Item | Healthcare TV Jumper Cable |
Includes | Cable |
Material | Cable |
Type | 1/4 to 5 Pin |
Features | Converts From 6-Pin Male Plug to RCA 1/4" Phono Jack |
Accessory Type | Healthcare TV Jumper Cable |
Product Type | Healthcare TV Jumper Cable |
Description
Healthcare TV Jumper Cable, For Use With RCA J Model Televisions, Color White, Overall Depth 36 in, Includes Cable, Overall Height 2 in, Overall Width 36 in, Product Type Healthcare TV Jumper Cable, Features Converts From 6-Pin Male Plug to RCA 1/4 In. Phono Jack, Standards Not Applicable, Finish -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBIQUITI NETWORKS COMMERCIAL Rocket PRISM 5AC Gen 2, RP5ACGEN2US (RP-5AC-Gen2-US)
- PANDUIT Mini-Com F-Type Coupler, White (CMFWH)
- MOXA 1Port Device Server, 10/100M Ethernet, Rs-422/485, Db9 Male, 110V (NPort 5130)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Smart Charger with Wire Leads (K2C12V4A01)
- RCA Healthcare TV Jumper Cable, 1/4 to 6 Pin (RCAJ-36-146)
- SIIG Siigs Thunderbolt 3 Active Cable Provides You Tbt3 The Highest Speed (CB-TB0011-S1)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 10Ft (6361)
- DYNO DYNO: Siamese Cable- RG59 + 2DC cable 500Ft. White (DYN-750060)
- CABLE WHOLESALE Apple Mac Monitor Extension Cable DB15 Male to DB15 Female 15 Conductor 6 foot (10D2-01206)
- MONOPRICE CPU Cord, Mini Displayport/VGA, 6ft, White (6003)
- LEGRAND Rj45 Network Jack Splitter Kit (37049)
- Rca VGA Connectors & Cables